Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Brecknell 7820B Portable Shipping Digital Scale 100lb x 0.02lb, 12-1/2" x 14" x 4" Platform
See all 15 items in product family

Brecknell 7820B Portable Shipping Digital Scale 100lb x 0.02lb, 12-1/2" x 14" x 4" Platform

Item #: WBB346235

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 940.00
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Brecknell 7820B Portable Shipping Digital Scale 100lb x 0.02lb, 12-1/2" x 14" x 4" Platform

Provides fast accurate readings as a stand-alone scale or interfaced to shipping software or a receiving station. Communicates via RS-232, USB-HID or USB-VCP. Built-in, flush-fitting 6 digit 1/2" high LCD display is front-mounted to the base. Capability of plugging in optional remote display. Designed with hard-wearing stainless steel weight platter and a rugged aluminum die cast housing and load bridge which protects centrally mounted aluminum analog load cell. NTEP Approved.
Documents

Documents are in PDF format

Product Specifications

    • BRANDBrecknell
    • LENGTH INCHES12
    • WIDTH INCHES14
    • HEIGHT INCHES4-1/2
    • PLATFORM CONSTRUCTIONStainless Steel
    • CAPACITY LBS100
    • CAPACITY KG50
    • READABILITY LB0.02
    • READABILITY KG0.01
    • DESCRIPTIONPortable Bench Scale
    • TYPEDigital
    • MANUFACTURERS PART NUMBERAWT05-508638
    • PACKAGE QUANTITY1
    • RESOLUTION1 Part in 120,000
    • APPROVALNTEP Class III, 4000d CC #95-070
    • POWER SUPPLYAC Power
    • DISPLAY6 Digit Backlit
    • WEIGHT LBS16
    • READABILITY OZ.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!