discount codeFree shipping over 300

Applied at checkout

Plastock® #40 Roller Chain 40nchain, Nylatron, 1/2 Pitch

Price per foot. Min. 10 ft per order

Plastock® #40 Roller Chain 40nchain, Nylatron, 1/2 Pitch

Item #: WBB783059

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quanity: 20

Price: $10.25

Quantity

Popular item in this category

Plastock® #40 Roller Chain 40ppchain, Polypropylene, 1/2 Pitch, Grey

Usually ships in 5 to 8 days

Not Yet Rated

$9.40

Customers Also Viewed

Plastock® #40 Roller Chain 40NCHAIN, Nylatron, 1/2 Pitch

Plastock® chains were developed primarily for low-power transmission applications. The chains can be used with steel sprockets or plastic sprockets, and are suitable for relatively wide speed ranges. These drive components can be especially useful in harsh chemical, moisture and temperature environments. The chains can incorporate additives for self lubrication, also useable where cleanliness is important, as in food processing machinery, and computer equipment. Chains are made with links that snap together so that each link in effect becomes a master link. Various attachments can be used with plastic chains and sprockets. These attachments can be fastened to the chain or sprocket, or molded integrally.

Plastock® chains are available as off the shelf items in 1/4, 3/8 and 1/2 pitches. Non standard sizes and shapes including chain with various types of attachments have been developed for special applications. Plastock® chains and sprockets are generally about one-fifth to one-tenth as heavy as equivalent metal components. They are relatively quiet and are nonconductive and non-magnetic.

Product Specifications

  • MATERIALNylatron
  • PRESSURE ANGLE°20
  • HUB PROJ. INCHES1/4
  • WIDTH INCHES5/16
  • LENGTH INCHES0.725
  • COLOR--
  • MANUFACTURERS PART NUMBER40NCHAIN
  • PITCH INCHES1/2
  • WEIGHT LBS0.090
  • BRANDPlastock
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

20 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Plastock® #40 Roller Chain 40nchain, Nylatron, 1/2 Pitch

Plastock® #40 Roller Chain 40nchain, Nylatron, 1/2 Pitch

Item #: WBB783059

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top