Take 15% off your entire order!

Offer applied at checkout

Plastock® #25 Roller Chain Sprockets 19ts, Acetal, 1/4 Pitch, 19 Tooth Roller

Plastock® #25 Roller Chain Sprockets 19ts, Acetal, 1/4 Pitch, 19 Tooth Roller

Item #: WBB783093

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 43

Price: $5.10

Save $0.26 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Plastock® #25 Roller Chain Sprockets 19TS, Acetal, 1/4 Pitch, 19 Tooth Roller

Plastock® injection molded sprockets are manufactured of Nylatron GS51 material, sizes 25, 35 and 40 B Hub Style.

Product Specifications

  • OUTSIDE DIAMETER INCHES1.648
  • HUB DIA. (H) INCHES39/64
  • STOCK BORE (B) INCHES1/4
  • PITCH INCHES1/4
  • PITCH DIA. INCHES1.519
  • WEIGHT LBS0.010
  • NUMBER OF TEETH19
  • HUB PROJ. INCHES1/4
  • CONSTRUCTIONAcetal
  • WIDTH INCHES0.110
  • MANUFACTURERS PART NUMBER19TS
  • LENGTH INCHES0.36
  • BRANDPlastock
  • MINOR DIA. INCHES1.389
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Plastock® #25 Roller Chain Sprockets 24ts, Acetal, 1/4 Pitch, 24 Tooth Roller

Item #: B783096

Not Yet Rated

Usually ships in 10 to 13 days

$6.10

Close

43 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Plastock® #25 Roller Chain Sprockets 19ts, Acetal, 1/4 Pitch, 19 Tooth Roller

Plastock® #25 Roller Chain Sprockets 19ts, Acetal, 1/4 Pitch, 19 Tooth Roller

Item #: WBB783093

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant