Take 15% off your entire order!

Offer applied at checkout

+

PIX 1200XXH500, Standard Timing Belt, XXH, 5 X 120, T96, Trapezoidal

PIX 1200XXH500, Standard Timing Belt, XXH, 5 X 120, T96, Trapezoidal

Item #: WBB2366570

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $809.00

$134.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $809.00 or save 5% on purchase.

Quantity

PIX 1200XXH500, Standard Timing Belt, XXH, 5 X 120, T96, Trapezoidal

High efficiency synchronous belts due to positive engagement between belt teeth and pulley grooves, maintenance-free, no re-tensioning & high tension required, fiberglass cord provides strength, excellent flex life & high resistance to elongation, low noise level & longer service life.

Product Specifications

  • DESCRIPTIONStandard Timing Belt, XXH
  • CONSTRUCTIONRaw Edge
  • REINFORCEMENTFiberglass
  • COLORBlack
  • BRANDPIX North America
  • BELT WIDTH INCHES5
  • # OF TEETH96
  • TOOTH STYLEXXH
  • MANUFACTURERS PART #1200XXH500
  • PITCH LENGTH INCHES120
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

PIX 1200XXH400, Standard Timing Belt, XXH, 4 X 120, T96, Trapezoidal

Item #: B2366571

Not Yet Rated

Usually ships in 1 to 4 days

$647.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PIX 1200XXH500, Standard Timing Belt, XXH, 5 X 120, T96, Trapezoidal

PIX 1200XXH500, Standard Timing Belt, XXH, 5 X 120, T96, Trapezoidal

Item #: WBB2366570

The item above has been added to your shopping list:

List name

Save Item to

Select List

    PIX 1200XXH500, Standard Timing Belt, XXH, 5 X 120, T96, Trapezoidal
    PIX 1200XXH500, Standard Timing Belt, XXH, 5 X 120, T96, Trapezoidal
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant