Take 15% off your entire order!

Offer applied at checkout

+

PIX 367L075, Standard Timing Belt, L, 3/4 X 36-11/16, T98, Trapezoidal

PIX 367L075, Standard Timing Belt, L, 3/4 X 36-11/16, T98, Trapezoidal

Item #: WBB2368103

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $14.50

Save $0.73 with 5% off when you use your Global Industrial Credit Card.

Quantity

PIX 367L075, Standard Timing Belt, L, 3/4 X 36-11/16, T98, Trapezoidal

High efficiency synchronous belts due to positive engagement between belt teeth and pulley grooves, maintenance-free, no re-tensioning & high tension required, fiberglass cord provides strength, excellent flex life & high resistance to elongation, low noise level & longer service life.

Product Specifications

  • CONSTRUCTIONRaw Edge
  • DESCRIPTIONStandard Timing Belt, L
  • COLORBlack
  • REINFORCEMENTFiberglass
  • BRANDPIX North America
  • BELT WIDTH INCHES3/4
  • # OF TEETH98
  • TOOTH STYLEL
  • MANUFACTURERS PART #367L075
  • PITCH LENGTH INCHES36-11/16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

PIX 490H075, Standard Timing Belt, H, 3/4 X 49, T98, Trapezoidal

Item #: B2368345

Not Yet Rated

Usually ships in 1 to 4 days

$15.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PIX 367L075, Standard Timing Belt, L, 3/4 X 36-11/16, T98, Trapezoidal

PIX 367L075, Standard Timing Belt, L, 3/4 X 36-11/16, T98, Trapezoidal

Item #: WBB2368103

The item above has been added to your shopping list:

List name

Save Item to

Select List

    PIX 367L075, Standard Timing Belt, L, 3/4 X 36-11/16, T98, Trapezoidal
    PIX 367L075, Standard Timing Belt, L, 3/4 X 36-11/16, T98, Trapezoidal
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant