Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
10 Tooth Timing Pulley, T 5mm Pitch, Aluminum, 36t5/10-2 - Min Qty 5
See all 57 items in product family

10 Tooth Timing Pulley, T 5mm Pitch, Aluminum, 36t5/10-2 - Min Qty 5

Item #: WBB376484

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($60.00)

Price: $12.00
Product Information
Customer Review
Product Q&A
10 Tooth Timing Belt
  • T5mm pitch
  • Aluminum
  • 16.05mm Outside Diameter

Product Specifications

    • MANUFACTURERB & B Manufacturing
    • # OF TEETH10
    • OUTSIDE DIAMETER MM15.1
    • TOOTH STYLET5mm pitch
    • MANUFACTURERS PART #36T5/10-2
    • FACE WIDTH MM30.0
    • FLANGE DIAMETER MM20
    • BORE MM6.0
    • CONSTRUCTIONAluminum
    • TYPE6F
    • BRANDB & B Manufacturing
    • WEIGHT LBS0.05
    • HUB DIAMETER MM8.00
    • OVERALL LENGTH MM36.0
    • PULLEY BELT WIDTH MM25.0
    • BELT SIZE MM25
    • FLANGE MATERIALSteel
    • BELT SIZE INCH0.984

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!