Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
12 Tooth Timing Pulley, (Htd) 3mm Pitch, Clear Anodized Aluminum, 12-3m06m6ca4 - Min Qty 5
See all 124 items in product family

12 Tooth Timing Pulley, (Htd) 3mm Pitch, Clear Anodized Aluminum, 12-3m06m6ca4 - Min Qty 5

Item #: WBB376763

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($49.50)

Price: $9.90
Product Information
Customer Review
Product Q&A
12 Tooth Timing Belt
  • (HTD) 3mm pitch
  • Clear Anodized Aluminum
  • 11.5mm Outside Diameter

Product Specifications

    • FLANGE DIAMETER MM14.7
    • OVERALL LENGTH MM14.5
    • PULLEY BELT WIDTH MM7.2
    • BELT SIZE MM6
    • FLANGE MATERIALAluminum
    • SET SCREW SIZEM2
    • MANUFACTURERB & B Manufacturing
    • BORE MM4.0
    • FINISHClear Anodized
    • BRANDB & B Manufacturing
    • HUB DIAMETER MM14.70
    • TOOTH STYLE(HTD) 3mm pitch
    • MANUFACTURERS PART #12-3M06M6CA4
    • OUTSIDE DIAMETER MM10.7
    • WEIGHT LBS0.01
    • CONSTRUCTIONAluminum
    • # OF TEETH12
    • BELT SIZE INCH0.236
    • TYPE6C

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!