Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
14 Tooth Timing Pulley, At 5mm Pitch, Aluminum, 21at5/14-2 - Min Qty 3
See all 55 items in product family

14 Tooth Timing Pulley, At 5mm Pitch, Aluminum, 21at5/14-2 - Min Qty 3

Item #: WBB377521

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($42.75)

Price: $14.25
Product Information
Customer Review
Product Q&A
14 Tooth Timing Belt
  • AT5mm pitch
  • Aluminum
  • 22.28mm Outside Diameter

Product Specifications

    • MANUFACTURERB & B Manufacturing
    • # OF TEETH14
    • TOOTH STYLEAT5mm pitch
    • OUTSIDE DIAMETER MM21.1
    • MANUFACTURERS PART #21AT5/14-2
    • FACE WIDTH MM15.0
    • FLANGE DIAMETER MM25.4
    • CONSTRUCTIONAluminum
    • TYPE6F
    • BRANDB & B Manufacturing
    • WEIGHT LBS0.04
    • HUB DIAMETER MM14.00
    • OVERALL LENGTH MM21.0
    • PULLEY BELT WIDTH MM10.0
    • BELT SIZE MM10
    • FLANGE MATERIALSteel
    • BELT SIZE INCH0.394

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!