Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
24 Tooth Timing Pulley, At 10mm Pitch, Aluminum, 31at10/24-2 - Min Qty 2
See all 52 items in product family

24 Tooth Timing Pulley, At 10mm Pitch, Aluminum, 31at10/24-2 - Min Qty 2

Item #: WBB376640

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($87.90)

Price: $43.95
Product Information
Customer Review
Product Q&A
24 Tooth Timing Belt
  • AT10mm pitch
  • Aluminum
  • 76.39mm Outside Diameter

Product Specifications

    • MANUFACTURERB & B Manufacturing
    • # OF TEETH24
    • OUTSIDE DIAMETER MM74.6
    • TOOTH STYLEAT10mm pitch
    • MANUFACTURERS PART #31AT10/24-2
    • FACE WIDTH MM22.0
    • FLANGE DIAMETER MM82
    • BORE MM12.0
    • CONSTRUCTIONAluminum
    • TYPE6F
    • BRANDB & B Manufacturing
    • WEIGHT LBS0.63
    • HUB DIAMETER MM58.00
    • OVERALL LENGTH MM31.0
    • PULLEY BELT WIDTH MM16.0
    • BELT SIZE MM16
    • FLANGE MATERIALSteel
    • BELT SIZE INCH0.63

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!