Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
26 Tooth Timing Pulley, (Htd) 3mm Pitch, Clear Anodized Aluminum, 26-3m09m6fa6 - Min Qty 8
See all 124 items in product family

26 Tooth Timing Pulley, (Htd) 3mm Pitch, Clear Anodized Aluminum, 26-3m09m6fa6 - Min Qty 8

Item #: WBB377421

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 8 ($77.60)

Price: $9.70
Product Information
Customer Review
Product Q&A
26 Tooth Timing Belt
  • (HTD) 3mm pitch
  • Clear Anodized Aluminum
  • 24.8mm Outside Diameter

Product Specifications

    • FLANGE DIAMETER MM28.1
    • FACE WIDTH MM12.8
    • OVERALL LENGTH MM20.6
    • PULLEY BELT WIDTH MM10.2
    • BELT SIZE MM9
    • FLANGE MATERIALAluminum
    • SET SCREW SIZE2 x M4 @ 90 Deg.
    • MANUFACTURERB & B Manufacturing
    • BORE MM6.0
    • FINISHClear Anodized
    • BRANDB & B Manufacturing
    • HUB DIAMETER MM15.90
    • TOOTH STYLE(HTD) 3mm pitch
    • MANUFACTURERS PART #26-3M09M6FA6
    • OUTSIDE DIAMETER MM24.0
    • WEIGHT LBS0.04
    • CONSTRUCTIONAluminum
    • # OF TEETH26
    • BELT SIZE INCH0.354
    • TYPE6F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!