Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
30 Tooth Timing Pulley, At 10mm Pitch, Aluminum, 42AT10/30-2
See all 52 items in product family

30 Tooth Timing Pulley, At 10mm Pitch, Aluminum, 42AT10/30-2

Item #: WBB377768

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 71.95
Product Information
Customer Review
Product Q&A
30 Tooth Timing Belt
  • AT10mm pitch
  • Aluminum
  • 95.49mm Outside Diameter

Product Specifications

    • MANUFACTURERB & B Manufacturing
    • # OF TEETH30
    • TOOTH STYLEAT10mm pitch
    • OUTSIDE DIAMETER MM93.7
    • MANUFACTURERS PART #42AT10/30-2
    • FACE WIDTH MM32.0
    • FLANGE DIAMETER MM99
    • BORE MM12.0
    • CONSTRUCTIONAluminum
    • TYPE6F
    • BRANDB & B Manufacturing
    • WEIGHT LBS1.41
    • HUB DIAMETER MM60.00
    • OVERALL LENGTH MM42.0
    • PULLEY BELT WIDTH MM25.0
    • BELT SIZE MM25
    • FLANGE MATERIALSteel
    • BELT SIZE INCH0.984

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!