Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
36 Tooth Timing Pulley, (Lt) 0.0816 Pitch, Clear Anodized Aluminum, 36lt312-6fa3 - Min Qty 5
See all 39 items in product family

36 Tooth Timing Pulley, (Lt) 0.0816 Pitch, Clear Anodized Aluminum, 36lt312-6fa3 - Min Qty 5

Item #: WBB378217

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($58.75)

Price: $11.75
Product Information
Customer Review
Product Q&A
36 Tooth Timing Belt
  • (LT) 0.0816 pitch
  • Clear Anodized Aluminum
  • 0.936" Outside Diameter

Product Specifications

    • MANUFACTURERB & B Manufacturing
    • BORE TYPEFinished Bore
    • # OF TEETH36
    • PITCH DIAMETER INCH0.936
    • TOOTH STYLE(LT) 0.0816 pitch
    • MANUFACTURERS PART #36LT312-6FA3
    • CONSTRUCTIONAluminum
    • FINISHClear Anodized
    • TYPE6F
    • BRANDB & B Manufacturing
    • WEIGHT LBS0.04
    • SET SCREW SIZE2 x 8-32 @ 90 Deg.
    • BELT SIZE MM8
    • BELT SIZE INCH0.315

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!