discount codeFree shipping over 300

Applied at checkout

Plastock® Timing Belt Pulleys 20l075sf, Lexan, Al Hub, Single Flange, 3/8 Pitch, 20 Teeth

Plastock® Timing Belt Pulleys 20l075sf, Lexan, Al Hub, Single Flange, 3/8 Pitch, 20 Teeth

Item #: WBB783256

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quanity: 26

Price: $7.50

Quantity

Popular item in this category

Customers Also Viewed

Plastock® Timing Belt Pulleys 20L075SF, Lexan, AL Hub, Single Flange, 3/8 Pitch, 20 Teeth
Features

  • Plastock Timing Belt Pulleys are injection molded Polycarbonate or Acetal
  • 0.0800 Pitch (MXL)
  • 0.0816 Pitch (40DP)
  • 3/8 Pitch (XL)
  • 3/8 Pitch (L)
  • 3 & 5MM Pitch (HTD)
  • Available in Single and Double Flange, with or without aluminum hubs.

Product Specifications

  • # OF TEETH20
  • MANUFACTURERS PART #20L075SF
  • PITCH INCHES3/8 (L)
  • MATERIALLexan W/Aluminum Hub
  • BRANDPlastock
  • FOR BELT SIZE INCHES3/4
  • WEIGHT LBS0.081
  • STOCK BORE (B) INCHES1/2
  • FLANGE (FD) INCHES2.62
  • PITCH DIA. INCHES2.387
  • OUTER DIA. INCHES2.357
  • HUB PROJ. INCHES1/2
  • LENGTH INCHES1.46
  • FLANGESingle
  • WIDTH INCHES13/16
  • HUB DIA. (H) INCHES1-1/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

26 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Plastock® Timing Belt Pulleys 20l075sf, Lexan, Al Hub, Single Flange, 3/8 Pitch, 20 Teeth

Plastock® Timing Belt Pulleys 20l075sf, Lexan, Al Hub, Single Flange, 3/8 Pitch, 20 Teeth

Item #: WBB783256

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top