Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Plastock® Timing Belt Pulleys 24msf, Acetal, Single Flange, 0.0816 Pitch, 24 Teeth
See all 80 items in product family

Plastock® Timing Belt Pulleys 24msf, Acetal, Single Flange, 0.0816 Pitch, 24 Teeth

Item #: WBB783401

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 106 ($193.98)

Price: $1.83
Product Information
Customer Review
Product Q&A
Plastock® Timing Belt Pulleys 24MSF, Acetal, Single Flange, 0.0816 Pitch, 24 Teeth
Features

  • Plastock Timing Belt Pulleys are injection molded Polycarbonate or Acetal
  • 0.0800 Pitch (MXL)
  • 0.0816 Pitch (40DP)
  • 1/5 Pitch (XL)
  • 3/8 Pitch (L)
  • 3 & 5MM Pitch (HTD)
  • Available in Single and Double Flange, with or without aluminum hubs.

Documents are in PDF format

Product Specifications

    • # OF TEETH24
    • MANUFACTURERS PART #24MSF
    • PITCH INCHES0.0816 (40DP)
    • MATERIALAcetal
    • BRANDPlastock
    • FOR BELT SIZE INCHESUp To 1/4
    • WEIGHT LBS0.007
    • STOCK BORE (B) INCHES3/16
    • FLANGE (FD) INCHES0.8
    • PITCH DIA. INCHES0.624
    • OUTER DIA. INCHES0.61
    • HUB PROJ. INCHES1/4
    • LENGTH INCHES11/16
    • FLANGESingle
    • WIDTH INCHES5/16
    • HUB DIA. (H) INCHES1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!