discount codeFree shipping over 300

Applied at checkout

Plastock® Timing Belt Pulleys 32t0800df, Lexan, Double Flange, 0.8 Pitch, 32 Teeth

Plastock® Timing Belt Pulleys 32t0800df, Lexan, Double Flange, 0.8 Pitch, 32 Teeth

Item #: WBB783412

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quanity: 50

Price: $3.91

Quantity

Popular item in this category

Customers Also Viewed

Plastock® Timing Belt Pulleys 32T0800DF, Lexan, Double Flange, 0.8 Pitch, 32 Teeth
Features

  • Plastock Timing Belt Pulleys are injection molded Polycarbonate or Acetal
  • 0.0800 Pitch (MXL)
  • 0.0816 Pitch (40DP)
  • 1/5 Pitch (XL)
  • 3/8 Pitch (L)
  • 3 & 5MM Pitch (HTD)
  • Available in Single and Double Flange, with or without aluminum hubs.

Product Specifications

  • # OF TEETH32
  • MANUFACTURERS PART #32T0800DF
  • PITCH INCHES0.8 (MXL)
  • MATERIALLexan
  • BRANDPlastock
  • FOR BELT SIZE INCHESUp To 1/4
  • WEIGHT LBS0.013
  • STOCK BORE (B) INCHES1/4
  • SET SCREW SIZE--
  • FLANGE (FD) INCHES0.98
  • PITCH DIA. INCHES0.815
  • OUTER DIA. INCHES0.795
  • HUB PROJ. INCHES1/4
  • LENGTH INCHES11/16
  • FLANGEDouble
  • WIDTH INCHES5/16
  • HUB DIA. (H) INCHES11/16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

50 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Plastock® Timing Belt Pulleys 32t0800df, Lexan, Double Flange, 0.8 Pitch, 32 Teeth

Plastock® Timing Belt Pulleys 32t0800df, Lexan, Double Flange, 0.8 Pitch, 32 Teeth

Item #: WBB783412

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top