discount codeFree shipping over 300

Applied at checkout

Plastock® Timing Belt Pulley 34xl037sfah1s, Lexan, Al Hub, Sgl Flange, 1/5 Ptch, 34 Teeth

Plastock® Timing Belt Pulley 34xl037sfah1s, Lexan, Al Hub, Sgl Flange, 1/5 Ptch, 34 Teeth

Item #: WBB783371

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quanity: 36

Price: $5.40

Quantity

Customers Also Viewed

Plastock® Timing Belt Pulleys 34XL037SFAH1S, Lexan, AL Hub, Single Flange, 1/5 Pitch, 34 Teeth
Features

  • Plastock Timing Belt Pulleys are injection molded Polycarbonate or Acetal
  • 0.0800 Pitch (MXL)
  • 0.0816 Pitch (40DP)
  • 1/5 Pitch (XL)
  • 3/8 Pitch (L)
  • 3 & 5MM Pitch (HTD)
  • Available in Single and Double Flange, with or without aluminum hubs.

Product Specifications

  • # OF TEETH34
  • MANUFACTURERS PART #34XL037SFAH1S
  • PITCH INCHES1/5 (XL)
  • MATERIALLexan W/Aluminum Hub
  • BRANDPlastock
  • FOR BELT SIZE INCHESUp To 3/8
  • WEIGHT LBS0.077
  • STOCK BORE (B) INCHES0.312
  • SET SCREW SIZE10-32
  • FLANGE (FD) INCHES2.4
  • PITCH DIA. INCHES2.165
  • OUTER DIA. INCHES2.145
  • HUB PROJ. INCHES0.31
  • LENGTH INCHES7/8
  • FLANGESingle
  • WIDTH INCHES0.44
  • HUB DIA. (H) INCHES0.88
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

36 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Plastock® Timing Belt Pulley 34xl037sfah1s, Lexan, Al Hub, Sgl Flange, 1/5 Ptch, 34 Teeth

Plastock® Timing Belt Pulley 34xl037sfah1s, Lexan, Al Hub, Sgl Flange, 1/5 Ptch, 34 Teeth

Item #: WBB783371

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top