Take 15% off your entire order!

Offer applied at checkout

Plastock® Timing Belt Pulleys 44xl037sf, Lexan, Single Flange, 1/5 Pitch, 44 Teeth

Plastock® Timing Belt Pulleys 44xl037sf, Lexan, Single Flange, 1/5 Pitch, 44 Teeth

Item #: WBB783422

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 35

Price: $6.30

Save $0.32 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Plastock® Timing Belt Pulleys 44XL037SF, Lexan, Single Flange, 1/5 Pitch, 44 Teeth
Features

  • Plastock Timing Belt Pulleys are injection molded Polycarbonate or Acetal
  • 0.0800 Pitch (MXL)
  • 0.0816 Pitch (40DP)
  • 1/5 Pitch (XL)
  • 3/8 Pitch (L)
  • 3 & 5MM Pitch (HTD)
  • Available in Single and Double Flange, with or without aluminum hubs.

Product Specifications

  • # OF TEETH44
  • MANUFACTURERS PART #44XL037SF
  • PITCH INCHES1/5 (XL)
  • MATERIALLexan
  • BRANDPlastock
  • FOR BELT SIZE INCHESUp To 3/8
  • WEIGHT LBS0.073
  • STOCK BORE (B) INCHES5/16
  • FLANGE (FD) INCHES3.04
  • PITCH DIA. INCHES2.801
  • OUTER DIA. INCHES2.781
  • HUB PROJ. INCHES1/4
  • LENGTH INCHES13/16
  • FLANGESingle
  • WIDTH INCHES7/16
  • HUB DIA. (H) INCHES7/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Plastock® Timing Belt Pulleys 44xl037df, Lexan, Double Flange, 1/5 Pitch, 44 Teeth

Item #: B783420

Not Yet Rated

Usually ships in 10 to 13 days

$7.20

Close

35 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Plastock® Timing Belt Pulleys 44xl037sf, Lexan, Single Flange, 1/5 Pitch, 44 Teeth

Plastock® Timing Belt Pulleys 44xl037sf, Lexan, Single Flange, 1/5 Pitch, 44 Teeth

Item #: WBB783422

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant