discount codeFree shipping over 300

Applied at checkout

Plastock® Timing Belt Pulleys 46mdf, Acetal, Double Flange, 0.0816 Pitch, 46 Teeth

Plastock® Timing Belt Pulleys 46mdf, Acetal, Double Flange, 0.0816 Pitch, 46 Teeth

Item #: WBB783273

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quanity: 50

Price: $3.93

Quantity

Popular item in this category

Customers Also Viewed

Plastock® Timing Belt Pulleys 46MDF, Acetal, Double Flange, 0.0816 Pitch, 46 Teeth
Features

  • Plastock Timing Belt Pulleys are injection molded Polycarbonate or Acetal
  • 0.0800 Pitch (MXL)
  • 0.0816 Pitch (40DP)
  • 1/5 Pitch (XL)
  • 3/8 Pitch (L)
  • 3 & 5MM Pitch (HTD)
  • Available in Single and Double Flange, with or without aluminum hubs.

Product Specifications

  • # OF TEETH46
  • MANUFACTURERS PART #46MDF
  • PITCH INCHES0.0816 (40DP)
  • MATERIALAcetal
  • FOR BELT SIZE INCHESUp To 1/4
  • BRANDPlastock
  • WEIGHT LBS0.024
  • STOCK BORE (B) INCHES1/4
  • FLANGE (FD) INCHES1.37
  • PITCH DIA. INCHES1.196
  • OUTER DIA. INCHES1.182
  • HUB PROJ. INCHES1/4
  • LENGTH INCHES11/16
  • FLANGEDouble
  • WIDTH INCHES5/16
  • HUB DIA. (H) INCHES11/16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

50 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Plastock® Timing Belt Pulleys 46mdf, Acetal, Double Flange, 0.0816 Pitch, 46 Teeth

Plastock® Timing Belt Pulleys 46mdf, Acetal, Double Flange, 0.0816 Pitch, 46 Teeth

Item #: WBB783273

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top