discount codeFree shipping over 300

Applied at checkout

Plastock® Timing Belt Pulleys 48xldf, Acetal, Double Flange, 1/5 Pitch, 48 Teeth

Plastock® Timing Belt Pulleys 48xldf, Acetal, Double Flange, 1/5 Pitch, 48 Teeth

Item #: WBB783346

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quanity: 47

Price: $4.18

Quantity

Popular item in this category

Customers Also Viewed

Plastock® Timing Belt Pulleys 48XLDF, Acetal, Double Flange, 1/5 Pitch, 48 Teeth
Features

  • Plastock Timing Belt Pulleys are injection molded Polycarbonate or Acetal
  • 0.0800 Pitch (MXL)
  • 0.0816 Pitch (40DP)
  • 1/5 Pitch (XL)
  • 3/8 Pitch (L)
  • 3 & 5MM Pitch (HTD)
  • Available in Single and Double Flange, with or without aluminum hubs.

Product Specifications

  • # OF TEETH48
  • MANUFACTURERS PART #48XLDF
  • PITCH INCHES1/5 (XL)
  • MATERIALAcetal
  • FOR BELT SIZE INCHESUp To 3/8
  • BRANDPlastock
  • WEIGHT LBS0.107
  • STOCK BORE (B) INCHES5/16
  • FLANGE (FD) INCHES3.29
  • PITCH DIA. INCHES3.056
  • OUTER DIA. INCHES3.036
  • HUB PROJ. INCHES3/8
  • LENGTH INCHES1
  • FLANGEDouble
  • WIDTH INCHES1/2
  • HUB DIA. (H) INCHES11/16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

47 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Plastock® Timing Belt Pulleys 48xldf, Acetal, Double Flange, 1/5 Pitch, 48 Teeth

Plastock® Timing Belt Pulleys 48xldf, Acetal, Double Flange, 1/5 Pitch, 48 Teeth

Item #: WBB783346

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top