Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
112 Tooth Timing Pulley, (HTD) 5mm Pitch, Clear Zinc Plated Steel, QD112-5M-25
See all 30 items in product family

112 Tooth Timing Pulley, (HTD) 5mm Pitch, Clear Zinc Plated Steel, QD112-5M-25

Item #: WBB378100

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 69.95
Product Information
Customer Review
Product Q&A
112 Tooth Timing Belt
  • (HTD) 5mm pitch
  • Clear Zinc Plated Steel
  • 7.018" Outside Diameter

Product Specifications

    • CONSTRUCTIONSteel
    • FINISHClear Zinc Plated
    • MANUFACTURERB & B Manufacturing
    • BRANDB & B Manufacturing
    • WEIGHT LBS6.02
    • BORE TYPEQD Bushing
    • # OF TEETH112
    • PITCH DIAMETER INCH7.018
    • BELT SIZE MM25
    • TOOTH STYLE(HTD) 5mm pitch
    • MANUFACTURERS PART #QD112-5M-25
    • BELT SIZE INCH0.984

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!