Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
26 Tooth Timing Pulley, (L) 3/8" Pitch, Clear Zinc Plated Steel, Qd26l050 - Min Qty 3
See all 107 items in product family

26 Tooth Timing Pulley, (L) 3/8" Pitch, Clear Zinc Plated Steel, Qd26l050 - Min Qty 3

Item #: WBB377939

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($86.85)

Price: $28.95
Product Information
Customer Review
Product Q&A
(L) 3/8 Pitch Timing Belt Pulley

This 26 Tooth QD Bushing Bore Timing Belt Pulley has 3.104" Outside Diameter and fits 1/2" belt.

Product Specifications

    • BORE TYPEQD Bushing
    • TOOTH STYLE(L) 3/8 pitch
    • MANUFACTURERS PART #QD26L050
    • WEIGHT LBS0.90
    • CONSTRUCTIONSteel
    • # OF TEETH26
    • BELT SIZE MM12.7
    • PITCH DIAMETER INCH3.104
    • BELT SIZE INCH0.5
    • MANUFACTURERB & B Manufacturing
    • FINISHClear Zinc Plated
    • BRANDB & B Manufacturing

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!