Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
38 Tooth Timing Pulley, (HTD) 8mm Pitch, Clear Zinc Plated Steel, QD38-8M-50
See all 58 items in product family

38 Tooth Timing Pulley, (HTD) 8mm Pitch, Clear Zinc Plated Steel, QD38-8M-50

Item #: WBB378143

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 78.95
Product Information
Customer Review
Product Q&A
Steel Timing Pully - 38 Tooth

This (HTD) 8mm pitch timing pulley is made of solid clear zinc-plated steel for long lasting durability and dependability. QD Bushing Bore type. Outside Diameter: 3.81". Belt Size: 1.968".

Product Specifications

    • BORE TYPEQD Bushing
    • TOOTH STYLE(HTD) 8mm pitch
    • MANUFACTURERS PART #QD38-8M-50
    • WEIGHT LBS3.50
    • CONSTRUCTIONSteel
    • # OF TEETH38
    • PITCH DIAMETER INCH3.810
    • BELT SIZE MM50
    • BELT SIZE INCH1.968
    • MANUFACTURERB & B Manufacturing
    • FINISHClear Zinc Plated
    • BRANDB & B Manufacturing

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!