Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
40 Tooth Timing Pulley, (L) 3/8" Pitch, Clear Zinc Plated Steel, QD40L100
See all 107 items in product family

40 Tooth Timing Pulley, (L) 3/8" Pitch, Clear Zinc Plated Steel, QD40L100

Item #: WBB378230

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 55.95
Product Information
Customer Review
Product Q&A
(L) 3/8 Pitch Timing Belt Pulley

This 40 Tooth QD Bushing Bore Timing Belt Pulley has 4.775" Outside Diameter and fits 1" belt.

Product Specifications

    • FINISHClear Zinc Plated
    • CONSTRUCTIONSteel
    • MANUFACTURERB & B Manufacturing
    • BRANDB & B Manufacturing
    • WEIGHT LBS3.40
    • BORE TYPEQD Bushing
    • BELT SIZE MM25.4
    • PITCH DIAMETER INCH4.775
    • # OF TEETH40
    • TOOTH STYLE(L) 3/8 pitch
    • BELT SIZE INCH1
    • MANUFACTURERS PART #QD40L100

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!