Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown Gray with Optional Middle Shelf

Modern Equipment MECO OST3672R-B Open Mesh Steel Security Truck 72x36 Blue
See all 19 items in product family

Modern Equipment MECO OST3672R-B Open Mesh Steel Security Truck 72x36 Blue

Item #: WB988424

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 995.00
Product Information
Customer Review
Product Q&A
Accessories
Modern Equipment MECO OPEN MESH SECURITY TRUCK

Store, Protect and Transport Valuable Cargo.

Security Truck features a unique locking latch system that can be padlocked to safeguard the cargo. Truck is manufactured of 12 gauge steel on the top and base, sides and ends are constructed of ¾" flattened expanded metal surrounded by a double-welded 1-½" x 1-½" angle steel frame. Truck rolls effortlessly on 5" x 2" phenolic casters (2 swivel, 2 rigid). Shipped assembled. Made in USA.

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES36
    • HEIGHT INCHES74
    • CAPACITY LBS2400
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BRANDModern Equipment (MECO)
    • CONSTRUCTION12-gauge Steel
    • MANUFACTURERS PART NUMBEROST3672R-B
    • SHELF QUANTITY1 (Base of Truck)
    • TYPEOpen Mesh Steel Security Truck
    • WEIGHT LBS520
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPEPhenolic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!