Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OLI Vibrators, Standard Electric Vibrator MVE 9480/4, 1800RPM, 3 Phase, 60HZ, 230/460V, 4Pole
See all 79 items in product family

OLI Vibrators, Standard Electric Vibrator MVE 9480/4, 1800RPM, 3 Phase, 60HZ, 230/460V, 4Pole

Item #: WBB783811

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $2,164.00 ea.
3+ $2,043.00 ea.
Product Information
Customer Review
Product Q&A
OLI Vibrators Standard Electric Vibrator MVE 9480/4, 1800RPM, 3 Phase, 60HZ, 230/460V, 4Pole

The range of MVE-type External Electric Vibrators is the result of extensive experience in vibrating technology focused on a wide variety of industrial applications worldwide.  Typical applications for the MVE-type External Electric Vibrators include: material flow aids used on bins and hoppers, power plants for screening, conveying, and feeding as well as variety of emptying, cleaning, detaching, compacting, and sorting applications.  Many of the world's most notable manufacturers in industries from asphalt, agriculture, chemicals, concrete, construction, food processing, foundries, mining, recycling and water treatment trust OLI vibrators to meet their strict performance standards.  Because of this, each motor is individually tested for mechanical and electrical performance before shipping to the customer.  In addition to high quality standards, benefits of OLI Electric Vibrators are: long bearing life, low noise output, and low maintenance requirements.  OLI USA is an ISO:9001 company headquartered just outside of Atlanta in Duluth, GA.  Fifty years of experience and membership in a large, international group of industrial equipment, manufacturing companies have positioned OLI as a world leader within the vibrating motor industry.  

Product Specifications

    • BRANDOLI Vibrator
    • CONSTRUCTIONDuctile Cast Iron Frame
    • VOLTS230/460
    • PHASE3
    • CABLE GLANDEM32
    • MAX FORCE IN LBS. @ 50Hz9506
    • Class II Div. 2 TEMP CLASS (T)T4
    • LA/IN @ 60Hz7.2
    • RPM1800
    • WEIGHT @ 60 Hz272
    • HZ60
    • DESCRIPTIONStandard Electric Vibrator
    • INPUT POWER HP @ 60Hz4.02
    • POLES4
    • AMPS MAX Y @ 50Hz/400V5.7
    • UNBALANCE LBS. @ 50Hz148.97
    • AMPS MAX Y @ 60Hz/460V5.8
    • CERTIFICATIONSCE, UL, CSA, Class 2 Div 2, And GOST Certifications
    • LA/IN @ 50Hz7
    • MAX FORCE IN LBS. @ 60Hz9610
    • INPUT POWER HP @ 50Hz3.35
    • II3 D TEMP CLASS C135
    • MANUFACTURERS PART NUMBERMVE 9480/4
    • WARRANTY2 Year
    • MOTORAC
    • UNBALANCE LBS. @ 60Hz104.58
    • AMPS MAX Y5.80
    • WEIGHT @ 50 Hz296

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed