Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vibco Pneumatic End Mounted Piston Vibrator - 70M-1-1/4

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Vibco Pneumatic End Mounted Piston Vibrator - 70M-1-1/4

Item #: WBB261202

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $208.95 ea.
3+ $196.95 ea.
Product Information
Customer Review
Product Q&A
Vibco Pneumatic End Mounted Piston Vibrator - 70M-1-1/4

Model 70 End Tapped Piston Vibrator M12 x 1.75 threaded end for attaching to threaded rod or stud. (Also available with 1/2-20 thread, model # 70-1-1/4). 80 PSI max operating pressure, 7000 VPM, 9 CFM. Lubricated air is mandatory for proper operation of all piston type vibrators.

Product Specifications

    • WIDTH INCHES2.25
    • HEIGHT INCHES8
    • MANUFACTURER PART NUMBER70M-1-1/4
    • BRANDVIBCO Vibrators
    • CONSTRUCTIONSteel End Tapped Mount
    • SERIESModel 70
    • INLET1/4-NPT
    • ENCLOSURETotally Enclosed
    • MAX LBS MATERIAL IN BIN400-1000
    • SPEED VPM @ 40 PSI4000
    • SPEED VPM @ 60 PSI5500
    • SPEED VPM @ 80 PSI7000
    • CFM @ 40 PSI5
    • CFM @ 60 PSI7
    • CFM @ 80 PSI9
    • ADJUSTABLE SPEED OPTIONYes
    • DIMENSION C INCHES1/2 - 20
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!