Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vibco Pneumatic Piston Vibrator - 50-1-1/2S

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Vibco Pneumatic Piston Vibrator - 50-1-1/2S

Item #: WBB261267

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $260.95 ea.
3+ $245.95 ea.
Product Information
Customer Review
Product Q&A
Vibco Pneumatic Piston Vibrator - 50-1-1/2S

50 series Silent piston vibrator. Air cushion design, three piece steel construction. Max operating pressure 80 PSI, 5200 VPM, 13 CFM of air. All piston style vibrators must have a filter regulator and lubricator for proper operation.

Product Specifications

    • LENGTH INCHES7.5
    • WIDTH INCHES3
    • HEIGHT INCHES7.9375
    • MANUFACTURER PART NUMBER50-1-1/2S
    • BRANDVIBCO Vibrators
    • CONSTRUCTIONSteel Foot Mount
    • SERIESModel 50
    • INLET1/4-NPT
    • ENCLOSURETotally Enclosed
    • MAX LBS MATERIAL IN BIN400-1000
    • SPEED VPM @ 40 PSI1700
    • SPEED VPM @ 60 PSI2400
    • SPEED VPM @ 80 PSI3200
    • CFM @ 40 PSI6.5
    • CFM @ 60 PSI9
    • CFM @ 80 PSI11
    • ADJUSTABLE SPEED OPTIONYes
    • DIMENSION A INCHES6
    • DIMENSION C INCHES0.75
    • DIMENSION F INCHES0.875
    • DIMENSION S INCHES 0.28125
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!