Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quick Cable 8152-001 Red Top Post Battery Cable, 52" Long, 1 Pc
See all 238 items in product family

Quick Cable 8152-001 Red Top Post Battery Cable, 52" Long, 1 Pc

Item #: WBB1146237

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($69.90)

List Price: $42.21 Save up to 17%
Price: $34.95
Product Information
Customer Review
Product Q&A
Quick Cable 8152-001 Red Top Post Battery Cable, 52" Long, 1 Pc

Features:
  • Nylon Solderless Insulated Female Disconnect
  • Designed for heavy duty applications and superior performance
  • Tin plated annealed copper for improved corrosion resistance, maximum conductivity and crimp strength
  • Serrated barrel for greater wire retention/pullout strength
  • Operating temperature range from -67° to 22°F (-55#176; to 10°C)
  • Rated 300V
  • UL/CSA listed where applicable

Product Specifications

    • COLORRed
    • DESCRIPTIONBattery Cable
    • MANUFACTURERS PART NUMBER8152-001
    • CONSTRUCTIONCopper
    • TYPETop Post
    • BRANDQuick Cable
    • PACKAGE QUANTITY1 PC/Bag

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!