Rack'em™ Mount Anywhere Wire Basket 18"W x 6"D x 6"H Black
Write a Review
|
Questions & Answers (0)
Product Description
Mount Anywhere Black Wire Basket provides versatile storage all of your outdoor gear, supplies and organizational needs. Dimensions: 18"L x 6"W x 6"H (Hardware included)
PRICE
$50.95
This product will be restocked by Feb 26, 2027
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Height | 6 in |
| Weight | 2 lbs |
Product Details
| Material | Steel Wire |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 9082-B |
| Brand | Rack'em |