Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Case Design

Model # :WBB1610885

MPN #: P50-243

Case Design Mount & Print Shipping Case P50-243 - 24"L x 30"W x 3"H - Black

Product Description
The P50 Print Shipping Case is ideal for photographers and works as a photgraphy case to hold portfolios, binders. You can protect your artwork, or ship items and be confident in the protection this case will provide.

Features
  • Versatile Mount and Print Shipping Case
  • Constructed with heavy-gauge steel corners
  • Full-size cardboard liner to prevent scratching of prints
  • Mailing label area
  • 1" straps with quick-release buckles
  • Designed to hold photographic print sizes 20 x 24
  • Customized sizes and interiors are available in quantity, call in for more information
  • Inside Dimensions: 24"L x 30"W x 3"H
  • Outer Dimensions: 26"W x 32"D x 5"H


PRICE
$249.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26
Width32 in
Height5 in
Inside Length24 in
Inside Width30 in
Inside Height3 in
Weight Capacity25 lbs
Weight11 lbs

Product Details

Assembly RequiredNo
Lock TypeStrap with Slide Release Buckle
TypeMount & Print Shipping Case
ColorBlack
SeriesP50
Mold TypeFabricated Polyethylene
MaterialPolyethylene
Manufacturers Part NumberP50-243
BrandCase Design

Warranty

Warranty1 yr