Quantum Mounting Bracket Kit For Wall, Pack of 6, Steel, Light Green, Proform
Write a Review
|
Questions & Answers (0)
Product Description
Small grid mount system accessories. NFS Certified. Sold as a Pack of 6.
PRICE
$40.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Height | 1-5/8 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | Yes |
| Type | Accessories |
| Color | Green |
| Application | Wet/Dry |
| Finish | Proform |
| Material | Steel |
| Package Quantity | 6 |
| Manufacturers Part Number | SG-DWB |
| Brand | Quantum Storage Systems |
Warranty
| Warranty | 1 yr |