This mounting kit with louvers allows additional storage within easy reach of workbench area. The mounting kit includes one 18" louver and one 36" louver. This panel kit is ideal for 60"W workbenches. Uprights Sold Separately.
Global Industrial
Model # :WB318865TN
Global Industrial 18" & 36" Louver Panel Kit, 60"W, Tan
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$249.95
1
1
Backordered, expected around 01/24/2027
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Height | 19 in |
| Weight Capacity | 100 lbs |
| Weight | 31.8 lbs |
| Fits Bench Width | 60 in |
Product Details
| Assembly Required | Yes |
| Type | Louver Panel |
| Configuration (Panels) | (1)18" & (1)36" Louver |
| Configuration (Mounting Kits) | Panel Rails |
| Color | Tan |
| Manufacturers Part Number | 318865TN |
| Brand | Global Industrial |