Global Industrial
Model # :WB318861TN
Global Industrial 18" & 36" Louver Panel Kit, 72"W, Tan
Write a Review
|
Questions & Answers (0)
Product Description
This mounting kit with louvers allows additional storage within easy reach of workbench area. It includes one 18" louver and one 36" louver. This panel kit is ideal for 72"W workbenches. Uprights Sold Separately.
PRICE
$239.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Height | 19 in |
| Weight | 33.8 lbs |
| Fits Bench Width | 72 in |
Product Details
| Type | Louver Panel |
| Configuration (Panels) | (1)18" & (1)36" Louver |
| Configuration (Mounting Kits) | Panel Rails |
| Color | Tan |
| Manufacturers Part Number | 318861TN |
| Brand | Global Industrial |