SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 18" & 36" Whiteboard Panel Kit, 72"W, Tan

Global Industrial™ 18" & 36" Whiteboard Panel Kit, 72"W, Tan

Item #: WB319179TN

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ 18" & 36" Whiteboard Panel Kit, 72"W, Tan
  • Global Industrial™ 4" Jaw Width 2-1/4" Throat Depth General Purpose Bench Vise W/ Swivel Base

    $71.95

  • Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base

    $139.95

Price: $211.95

Save $10.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Panel Mounting Kit for 72"W Bench - Tan

Global Industrial™ Panel Mounting Kit for 72"W Bench - Tan

Global Industrial™ 4" Jaw Width 2-1/4" Throat Depth General Purpose Bench Vise W/ Swivel Base

Global Industrial™ 4" Jaw Width 2-1/4" Throat Depth General Purpose Bench Vise W/ Swivel Base

Global Industrial™ Steel Lower Shelf, 72"W x 15"D, Tan

Global Industrial™ Steel Lower Shelf, 72"W x 15"D, Tan

Global Industrial™ 48 x 30 Adjustable Height Workbench Square Tube Leg - Birch Square Edge Tan

Global Industrial™ 48 x 30 Adjustable Height Workbench Square Tube Leg - Birch Square Edge Tan

Global Industrial™ 18" & 36" Pegboard Panel Kit, 72"W, Tan

Global Industrial™ 18" & 36" Pegboard Panel Kit, 72"W, Tan

Global Industrial™ 60 x 24 Adjustable Height Workbench Square Tube Leg - Maple Square Edge Tan

Global Industrial™ 60 x 24 Adjustable Height Workbench Square Tube Leg - Maple Square Edge Tan

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base

Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base

This mounting kit allows additional storage within easy reach of workbench area. The mounting kit includes mounting rail kit, one 18"W magnetic whiteboard and one 36"W magnetic whiteboard; upright is not included. This panel kit is ideal for 72"W workbenches.

Weights & Dimensions

  • Width 72 in
  • Height 19 in
  • Fits Bench Width 72 in
  • Weight 29 lbs

Product Details

  • Type Whiteboard Panel
  • Brand Global Industrial
  • Manufacturers Part Number 319179TN
  • Configuration (Panels) (1)18" & (1)36" Whiteboard
  • Configuration (Mounting Kits) Panel Rails
  • Color Family Tan
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 18" & 36" Whiteboard Panel Kit, 72"W, Tan

Global Industrial™ 18" & 36" Whiteboard Panel Kit, 72"W, Tan

Item #: WB319179TN

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ 18" & 36" Whiteboard Panel Kit, 72"W, Tan
    Global Industrial™ 18" & 36" Whiteboard Panel Kit, 72"W, Tan
    Global Industrial™ 18" & 36" Whiteboard Panel Kit, 72"W, Tan
    Global Industrial™ 18" & 36" Whiteboard Panel Kit, 72"W, Tan
    Global Industrial™ 18" & 36" Whiteboard Panel Kit, 72"W, Tan
    Global Industrial™ 18" & 36" Whiteboard Panel Kit, 72"W, Tan
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant