Global Industrial
Model # :WB319171TN
Global Industrial Louver & Whiteboard Panel For Workbench, 72"W, Tan
Write a Review
|
Questions & Answers (0)
Product Description
Global Industrial Panel Kit for 72"W Workbench, 18"W Whiteboard & 36"W Louver, Mounting Rai TN
Panel Kits allow additional storage within easy reach of workbench area. Includes Mounting Rails and one 18"W Magnetic Whiteboard and one 36"W Louver.Kits easily install to uprights, not included
Panel Kits allow additional storage within easy reach of workbench area. Includes Mounting Rails and one 18"W Magnetic Whiteboard and one 36"W Louver.Kits easily install to uprights, not included
PRICE
$259.95
1
1
Backordered, expected around 02/11/2027
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Height | 19 in |
| Weight | 32.8 lbs |
| Fits Bench Width | 72 in |
Product Details
| Type | Louver/Whiteboard Panel |
| Configuration (Panels) | (1)18" Whiteboard; (1)36" Louver |
| Configuration (Mounting Kits) | Panel Rails |
| Color | Tan |
| Manufacturers Part Number | 319171TN |
| Brand | Global Industrial |