This mounting kit allows additional storage within easy reach of workbench area. The mounting kit includes mounting rail kit, one 18"W magnetic whiteboard and one 36"W louver; upright is not included. This panel kit is ideal for 72"W workbenches.
Global Industrial
Model # :WB319171BL
Global Industrial 36" Louver & 18" Whiteboard Panel Kit, 72"W, Blue
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$239.95
1
1
Backordered, expected around 02/11/2027
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Height | 19 in |
| Weight | 31 lbs |
| Fits Bench Width | 72 in |
Product Details
| Type | Louver/Whiteboard Panel |
| Configuration (Panels) | (1)18" Whiteboard; (1)36" Louver |
| Configuration (Mounting Kits) | Panel Rails |
| Color | Blue |
| Manufacturers Part Number | 319171BL |
| Brand | Global Industrial |