Global Industrial
Model # :WB319174TN
Global Industrial Pegboard & Whiteboard Panel For Workbench, 60"W, Tan
Write a Review
|
Questions & Answers (0)
Product Description
This mounting kit allows additional storage within easy reach of workbench area. The mounting kit includes an upright kit, one 18"W magnetic whiteboard and one 36"W pegboard; upright is not included. This panel kit is ideal for 60"W workbenches.
PRICE
$249.95
1
1
Backordered, expected around 02/11/2027
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Height | 19 in |
| Weight | 27 lbs |
| Fits Bench Width | 60 in |
Product Details
| Type | Pegboard/Whiteboard Panel |
| Configuration (Panels) | (1)18" Whiteboard; (1)36" Pegboard |
| Configuration (Mounting Kits) | Panel Rails |
| Color | Tan |
| Manufacturers Part Number | 319174TN |
| Brand | Global Industrial |