SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Mouse & Insect Glue Board Trap, 72 Pack Display - 72MB - Pkg Qty 72

Mouse & Insect Glue Board Trap, 72 Pack Display - 72MB - Pkg Qty 72

Item #: WBB1508547

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.43 ea.

Price: $102.96 / Pkg of 72

Save $5.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

ITW E-Z Ancor 25320 - Toggle Lock 100 lb. Self-Drilling Drywall Anchor - Made In USA - Pkg of 25

ITW E-Z Ancor 25320 - Toggle Lock 100 lb. Self-Drilling Drywall Anchor - Made In USA - Pkg of 25

Mouse Guard Disposable Mouse Glue Traps, 6 Pack - A1106 - Pkg Qty 12

Mouse Guard Disposable Mouse Glue Traps, 6 Pack - A1106 - Pkg Qty 12

OccuNomix Value Contoured Hard Cap Knee Pads 1 Pair, Blue

OccuNomix Value Contoured Hard Cap Knee Pads 1 Pair, Blue

Enforcer® BugMax 2 oz. Aerosol Fogger, 12 Cans - EBMFOG2

Enforcer® BugMax 2 oz. Aerosol Fogger, 12 Cans - EBMFOG2

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Louvered Wall Panel Without Bins 18x19 Blue - Pkg Qty 4

Global Industrial™ Louvered Wall Panel Without Bins 18x19 Blue - Pkg Qty 4

Dymo® Label Maker, 1790415, 6 Font Sizes, 4-5/8" X 8" X 2", Black

Dymo® Label Maker, 1790415, 6 Font Sizes, 4-5/8" X 8" X 2", Black

PIP Ambi-Dex® 64-V2000PF Industrial Grade Vinyl Gloves, 4 Mil, Powder Free, 2XL, White, 100/Box

PIP Ambi-Dex® 64-V2000PF Industrial Grade Vinyl Gloves, 4 Mil, Powder Free, 2XL, White, 100/Box

AJC® Universal Power 6 Volt 4.5 Ah (UB645) 6V 4.5Ah Alarm Battery

AJC® Universal Power 6 Volt 4.5 Ah (UB645) 6V 4.5Ah Alarm Battery

Mouse & Insect Glue Board Trap 72 Display - 72MB

Non-hardening Non-flowable glue. 72 Single boards in PDQ box. Baited, non-poisonous and disposable. Board size: 8" x 5-1/4".

Weights & Dimensions

  • Width 5-1/4 in
  • Height 8-1/2 in
  • Weight 4.15 lbs
  • Length 5-3/4 in

Product Details

  • Type Mice
  • Brand Mouse Guard
  • Package Quantity 72 Boards
  • Style Glue Trap
  • Manufacturers Part Number 72MB
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mouse & Insect Glue Board Trap, 72 Pack Display - 72MB - Pkg Qty 72

Mouse & Insect Glue Board Trap, 72 Pack Display - 72MB - Pkg Qty 72

Item #: WBB1508547

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant