x

Take 15% off your entire order!

Offer applied at checkout

Mouse Guard Disposable Mouse Glue Traps, 4 Pack - A1104N - Pkg Qty 24

Mouse Guard Disposable Mouse Glue Traps, 4 Pack - A1104N - Pkg Qty 24

Item #: WBB1508544

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.14 ea.

Price: $51.36 / Pkg of 24

Save $2.57 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Mouse Guard Disposable Mouse Glue Traps 4 Pack - A1104N

Non-hardening glue traps for mice and insects. Non-toxic and non-poisonous. Ready to use. Disposable and odorless. No springs and child safe.

  • LENGTH INCHES 8-1/2
  • WIDTH INCHES 5
  • HEIGHT INCHES 1/2
  • BRAND Mouse Guard
  • MANUFACTURERS PART NUMBER A1104N
  • PACKAGE QUANTITY 4 Boards
  • STYLE Glue Trap
  • TYPE Mice
  • WEIGHT LBS 0.19
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mouse Guard Disposable Mouse Glue Traps, 4 Pack - A1104N - Pkg Qty 24

Mouse Guard Disposable Mouse Glue Traps, 4 Pack - A1104N - Pkg Qty 24

Item #: WBB1508544

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant