Mr. Clips are made of a non-conductive acetal plastic. Used in power plants, utility, and electrical industry to mark cables and wires. Can be used to identify conductors at each termination so they match the identification markings on the diagrams attached to a machine. Use to mark runs from the electrical panel to equipment, switches, and outlets. Anywhere that safety is a concern in the electrical industry.
Mr. Chain® 1" Mr. Clip, Evergreen, Pack of 50
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$7.80
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
Product Details
| Type | Clip |
| Includes | 50 Clips |
| Material | Polyethylene |
| Package Quantity | 50 |
| Color | Evergreen |
| Manufacturers Part Number | 19054-50 |
| Brand | Mr. Chain |