Mr. Chain® 2-1/2" Medium Duty Stowable Stanchion Kit with 2" x 50'L Chain, Black, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
Mr. Chain® Medium Duty Stowable Stanchion and Chain Kit is an effective and cost-effective traffic and crowd control solution for both indoor and outdoor events. The Stowable Stanchion is broken down for convenient storage and comes in one small box. The stanchion post stands 40-inches tall with a 14-inch hollow base that can be filled with sand for added stability. Two c-hooks on the top of each stanchion allow you easily attach the included 50-feet of plastic chain included and run it in a continuous length. Great for sporting events, parking lots, malls, theatres, construction sites, schools, hotels, and more to protect people and property. The lightweight, high-density polyethylene design is made with UV inhibitors for long-lasting outdoor use.
PRICE
$315.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 |
| Width | 14 in |
| Height | 40 in |
| Weight | 18 lbs |
| Link Size | 2 |
| Post Diameter | 2-1/2 in |
Product Details
| Description | 2-1/2" Medium Duty Stowable Stanchion Kit |
| Color | Black |
| Manufacturers Part Number | 73703-6 |
| Brand | Mr. Chain |