Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mr. Chain

Model # :T9FB3127335

MPN #: 70302-6

Mr. Chain® 2" Ground Pole Kit with 2" x 50'L Chain, Yellow, Pack of 6

Product Description
Great for a variety of outdoor events, Mr. Chain® Light Duty Ground Pole and Chain Kit is a durable and cost-effective crowd control solution. This ground pole stands 35-inches above the ground with a 14-inch stake. Two c-hooks on the top of the outdoor pole allow you to easily attach the included chain and run it in a continuous length. This versatile set of ground poles is ideal for forming lines, directing crowds, or restricting access to protect people and property. Mr. Chain® Deluxe Ground Poles are lightweight, strong, and durable and will not rust. The polyethylene design is made with UV inhibitors for long-lasting outdoor use.

PRICE
$169.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
169.95
Buy 4+ units
159.95Save $10.00 (6%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50
Width2 in
Height35 in
Weight12 lbs
Link Size2
Post Diameter2 in

Product Details

TypeGround Post Kit
ColorYellow
MaterialPlastic
Package Quantity6
DescriptionGround Pole Kits with Plastic Chain
Manufacturers Part Number70302-6
BrandMr. Chain