Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mr. Chain

Model # :WBB3089928

MPN #: 96401-6

Mr. Chain® 2.5" Medium Duty Stanchion, 40"H, White, Pack of 6

Product Description
Mr. Chain Stanchions are an effective and cost-effective crowd control solution for both indoor and outdoor events. Each stanchion post stands 41 inches tall with a 14-inch hollow base that can be filled with sand for added stability. The c-hooks on top of each stanchion allows you to easily attach plastic chain (not included) and run it in a continuous length. Great for sporting events, parking lots, malls, theaters, construction sites, schools, hotels, and more, these stanchion posts are perfect for forming lines, directing crowds, or restricting access to protect people and property. The lightweight, high-density polyethylene design is made with UV inhibitors for long-lasting outdoor use.

PRICE
$179.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
179.95
Buy 5+ units
169.95Save $10.00 (6%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height40 in
Diameter2-1/2 in
Post Diameter2-1/2 in
Base Diameter14 in

Product Details

TypeStanchion Kit
ColorWhite
Includes6 Stanchions
MaterialPolyethylene
Package Quantity6
DescriptionMedium Duty Stanchion Post
Manufacturers Part Number96401-6
Indoor/OutdoorIndoor/Outdoor
BrandMr. Chain