Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mr. Chain

Model # :T9FB3127304

MPN #: 70503-6

Mr. Chain® 3" Heavy Duty Ground Pole Kit with 2" x 50'L Chain, Black, Pack of 6

Product Description
Great for a variety of outdoor events, Mr. Chain® Heavy Duty Ground Pole and Chain Kit is a durable and cost-effective crowd control solution. This ground pole stands 35-inches above the ground with a 16.625-inch stake. Two c-hooks on the top of the outdoor pole allow you to easily attach the included chain and run it in a continuous length. This versatile set of ground poles is ideal for forming lines, directing crowds, or restricting access to protect people and property. Mr. Chain® Deluxe Ground Poles are lightweight, strong, and durable and will not rust. The polyethylene design is made with UV inhibitors for long-lasting outdoor use.

PRICE
$199.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
199.95
Buy 4+ units
189.95Save $10.00 (5%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50
Width3 in
Height35 in
Weight20 lbs
Link Size2
Post Diameter3 in

Product Details

Description3" Heavy Duty Ground Pole Kit
ColorBlack
Manufacturers Part Number70503-6
BrandMr. Chain