Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mr. Chain

Model # :WBB3090016

MPN #: 78113-6

Mr. Chain® Delineator Kits with 2" x 40'L Plastic Chain, Hexagonal Base, Traffic Orange, 6/Pack

Product Description
Designed for versatile applications including construction zones, industrial facilities, parking lots, roadways, and airports, this kit contains (6) 45-inch Delineators, (6) Delineator Hooks, (6) Delineator Snap Hooks, and 40 feet of 2 Inch Plastic Chain. Compliant with NCHRP-350 specifications and crafted from durable polyethylene, these delineators withstand any weather condition and traffic impact. Their thoughtful design features Looper handles for effortless transportation, 18-pound recycled rubber weighted bases for stability, and reflective sheeting for heightened nighttime visibility.

  • Ideal for construction zones, industrial facilities, airports, parking lots, businesses, and more
  • Two reflective stripes offer greater low light visibility
  • Durable polyethylene will withstand adverse weather conditions and impact from traffic
  • Handle allows for effortless transportation and can accommodate plastic barrier chain
  • Delineator overall height is 45-inches, and is 4 inches in diameter
  • The included Delineator hooks and snap hooks when combined with the 40 feet of plastic chain makes a great visual barrier when used between delineators


  • PRICE
    $439.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 10 units
    439.95
    Buy 11 units - 25 units
    419.95Save $20.00 (5%)
    Buy 26+ units
    405.95Save $34.00 (8%)
    Ships in 2 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length17-1/8 in
    Width17-1/8 in
    Height47-1/2 in
    ReflectiveYes
    Diameter4 in

    Product Details

    SheetingHigh Intensity Grade
    TypeMr Chain 6 Delineators and Plastic Chain Kit (2" x 40')
    ColorOrange
    Number of Reflective Stripes2
    Base ShapeHexagonal
    Includes6 Delineators, 6 Delineator Hooks, 6 Delineator Snap Hooks, 6 weighted bases, 1 Plastic Chain
    MaterialRubber/Low Density Polyethylene
    Base Color FamilyBlack
    Package Quantity6
    Manufacturers Part Number78113-6
    Base MaterialRubber
    BrandMr. Chain