- Versatile plastic chain creates a strong visual barrier to protect people and property
- Ideal for forming lines, directing crowds, and restricting access in both indoor and outdoor settings
- Made of lightweight, strong, and durable high-density polyethylene that will not rust
- UV resistant and recyclable; Made in the USA
Mr. Chain® Plastic Barrier Chain, 1-1/2" x 100'L, HDPE, Traffic Orange
|
Questions & Answers (0)
Product Description
Create your own custom crowd control solution with the Mr. Chain Plastic Barrier Chain. Made of lightweight and strong high-density polyethylene, this plastic link chain is perfect for forming lines, directing crowds, or restricting access to protect people and property. Use the Mr. Chain Plastic Barrier Chain Pail with Mr. Chain stanchions, poles, and cone connectors (all sold separately) to create strong visual barriers in a wide variety of indoor and outdoor settings. This plastic chain is UV resistant for long-lasting outdoor use and will not rust.
PRICE
$76.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 ft |
| Link Size | 1-1/2 in |
Product Details
| Type | Chain |
| Includes | 1 Barrier Chain |
| Material | HDPE With UV Inhibitors |
| Package Type | Bag |
| Package Quantity | 1 |
| Description | 1-1/2" Plastic Chain |
| Color | Traffic Orange |
| Manufacturers Part Number | 30013-100 |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Mr. Chain |