Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mr. Chain

Model # :WBB3089891

MPN #: 30013-P

Mr. Chain® Plastic Barrier Chain In A Pail, 1-1/2" x 300'L, HDPE, Traffic Orange

Product Description
Create your own custom crowd control solution with the Mr. Chain Plastic Barrier Chain Pail. Made of lightweight and strong high-density polyethylene, this plastic link chain is perfect for forming lines, directing crowds, or restricting access to protect people and property. It comes in a convenient bucket that lets you easily store and dispense the chain as needed. Use the Mr. Chain Plastic Barrier Chain Pail with Mr. Chain stanchions, poles, and cone connectors (all sold separately) to create strong visual barriers in a wide variety of indoor and outdoor settings. This bucket of chain is UV resistant for long-lasting outdoor use and will not rust.

Features:
  • Versatile plastic chain creates a strong visual barrier to protect people and property
  • Ideal for forming lines, directing crowds, and restricting access in both indoor and outdoor settings
  • Pail includes 300 feet of 1-1/2-inch diameter chain
  • Made of lightweight, strong, and durable high-density polyethylene that will not rust
  • UV resistant and recyclable; Made in the USA


PRICE
$259.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
259.95
Buy 4+ units
249.95Save $10.00 (4%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length300 ft
Height3/16 in
Link Size1-1/2 in

Product Details

TypeChain in Pail
ColorTraffic Orange
Includes1 Barrier Chain, 1 Convenient Bucket
MaterialHDPE With UV Inhibitors
Package TypePail
Package Quantity1
Description1-1/2" Plastic Chain In a Pail
Manufacturers Part Number30013-P
Indoor/OutdoorIndoor/Outdoor
BrandMr. Chain