Mr. Chain® Plastic Chain Barrier On A Reel, 1-1/2 x 200'L, HDPE, Tan
|
Questions & Answers (0)
Product Description
Create your own custom crowd control solution with Mr. Chain® Plastic Barrier Chain. Made of lightweight and strong high-density polyethylene, this plastic link chain is perfect for forming lines, directing crowds, or restricting access to protect people and property. Use Mr. Chain® Plastic Barrier Chain with Mr. Chain® stanchions, poles, and cone connectors (all sold separately) to create strong visual barriers in a wide variety of indoor and outdoor settings. UV resistant and recyclable. Made in the USA.
PRICE
$169.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 200 ft |
| Width | 11/16 in |
| Height | 3/16 in |
| Weight | 9 lbs |
| Link Size | 1-1/2 in |
Product Details
| Type | Chain on Reel |
| Material | HDPE With UV Inhibitors |
| Package Type | Reel |
| Description | 1-1/2" Plastic Chain On a Reel |
| Color | Tan |
| Manufacturers Part Number | 30155 |
| Brand | Mr. Chain |