Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Edwards Signaling

Model # :WBB790110

MPN #: MR199X13/C

Edwards Signaling, MR199X13/C, Power Relay 24 VDC In Metal Enclosure

Product Description
MR-199 heavy duty power relays are designed for control applications where 30-Amp DPDT contacts are required. Two models are available: a 115Vac coil and a 24Vdc coil, each of which may be mounted in a rugged steel enclosure.

PRICE
$119.95

1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

DescriptionPower Relay
BrandEdwards Signaling

Compliance & Certifications

CertificationsUL