Sprayon MR353 Foaming Citrus Mold Cleaner, 15.25 oz. Aerosol Can - S00353000 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Sprayon MR353 Foaming Citrus Mold Cleaner, 15.25 oz. Aerosol Can - S00353000
Sprayon® MR 353 Foaming Citrus Mold Cleaner is a universal water-based citrus cleaner for a variety of cleaning needs. Excellent cling on vertical surfaces achieves maximum results. This biodegradable formula will remove dirt, grease, mold release and varnish deposits. MR 353 Foaming Citrus Mold Cleaner is non-chlorinated and safe to use on plastics and painted surfaces.
Sprayon® MR 353 Foaming Citrus Mold Cleaner is a universal water-based citrus cleaner for a variety of cleaning needs. Excellent cling on vertical surfaces achieves maximum results. This biodegradable formula will remove dirt, grease, mold release and varnish deposits. MR 353 Foaming Citrus Mold Cleaner is non-chlorinated and safe to use on plastics and painted surfaces.
PRICE
$99.60 Sold in packages of 12 / $8.30 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 15 oz |
Product Details
| Type | Mold Release |
| Size Type | Aerosol Can |
| Package Quantity | 12 Cans |
| Description | Citrus Mold Cleaner |
| Manufacturers Part Number | S00353000 |
| Brand | Sprayon |